Learn More
StatLab KT Premium Koverglass

Description
- Made of chemically resistant borosilicate glass which has a superior optical quality that ensures image clarity for microscopy and digital pathology.
- The raw materials provide Class 1 Chemical resistance, maintaining slide integrity for 20+ years of archiving
- Manufactured from high quality SCHOTT D 263 M Glass
- The state of the art machining process ensures that the edges are cut with high precision, making it especially suitable for automatic coverslipping machines
- Specially designed glass dust separates pieces of cover glass, preventing them from sticking together
- Coverslips are packed in plastic boxes with a hinged lid
- 10 Box/Cs.
Specifications
Specifications
| Product Type | Premium Coverslip |
| Shape | Rectangle |
| Material | Borosilicate Glass D 263 M |
| Length (Metric) | 50 mm |
| Width (Metric) | 24 mm |
| Thickness (Metric) | 0.17 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.