Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab KT1 Premium Non-Adhesion Microscope Slides
SDP

Catalog No. 22024856
Change view
Click to view available options
Color:
Blue
Gray
Green
Lavender
Orange
Pink
Tan
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-024-856 Pink
22-024-846 Blue
22-024-848 Green
22-024-850 Gray
22-024-852 Lavender
22-024-854 Orange
22-024-858 Tan
22-024-860 White
22-024-862 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 22-024-856 Supplier StatLab Supplier No. KT1PK90
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Uncoated slides that are ideal for routine H and E, Special Stains, and frozen sections, with 90 degree corners.

  • Uncoated
  • Ideal for routine H and E, Special Stains, and frozen sections
  • Compatible with Thermal Transfer and UV Laser Slide Printers
  • Validated for use on the PiSmart S2 Twin Hopper Slide Printer
  • Digital-pathology ready
  • Two-step quality control yields flawless, consistent slides
  • Dependable paint ensures print withstands processing
  • Precision German manufacturing
  • 72 slides per 1/2 gross, 10 gross/case
  • 90 degree corners
  • Available in 9 colors

Specifications

Length (Metric) 76 mm
Material Soda Lime Glass
Precleaned Yes
Sterility Non-sterile
Type Microscope Slide
Edges 90°, Ground
Width (Metric) 26 mm
Frosted 1 End, 1 Side
Thickness (Metric) 1 mm
Well Count 0
Color Pink
Corner Style 90°
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.