Learn More
StatLab KT1 Premium Non-Adhesion Microscope Slides with Clipped Corners

Description
- Uncoated
- Ideal for routine H and E, Special Stains, and frozen sections
- Compatible with Thermal Transfer and UV Laser Slide Printers
- Validated for use on the PiSmart S2 Twin Hopper Slide Printer
- Digital-pathology ready
- Two-step quality control yields flawless, consistent slides
- Dependable paint ensures print withstands processing
- Precision German manufacturing
- 72 slides per 1/2 gross, 10 gross/case
- 45 degree corners
- Available in 9 colors
Specifications
Specifications
| Length (Metric) | 76 mm |
| Precleaned | Yes |
| Material | Soda Lime Glass |
| Sterility | Non-sterile |
| Edges | 90°, Ground |
| Type | Microscope Slide |
| Width (Metric) | 26 mm |
| Frosted | 1 End, 1 Side |
| Thickness (Metric) | 1 mm |
| Well Count | 0 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.