Learn More
StatLab KT1i Premium German Non-Adhesion InkJet Compatible Slides

Description
- An excellent choice for H and E, special stains, and frozen procedures
- KT1i slides provide a colored marking area for efficient specimen color-coding, identification, labeling and printing
- KT1i slides are available in 5 unique colors, with 45° or 90° corners
- KT1i Slides are compatible with both inkjet and UV laser printers
- Manufactured from premium German glass that enables superior clarity for digital pathology and imaging systems
- Dimenstions: 75.6 x 25 x 1 mm
- 10 gross per case.
Specifications
Specifications
| Length (Metric) | 75.6 mm |
| Width (Metric) | 25.6 mm |
| Sterility | Non-sterile |
| Edges | 90°, Ground |
| Type | Microscope Slide |
| Well Count | 0 |
| Thickness (Metric) | 1 mm |
| Frosted | 1 End, 1 Side |
| Material | High Quality Glass |
| Precleaned | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.