Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab KT3+i Premium German Adhesion InkJet Compatible Slides
SDP

Catalog No. 21060040
Change view
Click to view available options
Color:
Aqua
Blue
Green
Orange
Pink
White
Yellow
Edges:
90°, Clipped Corner
90°, Polished
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Edges
21-060-040 Green 90°, Clipped Corner
21-010-318 Aqua 90°, Polished
21-010-319 Blue 90°, Polished
21-060-032 Orange 90°, Polished
21-010-324 Orange 90°, Clipped Corner
21-060-033 Pink 90°, Clipped Corner
21-010-326 White 90°, Polished
21-060-031 White 90°, Clipped Corner
21-010-327 Yellow 90°, Polished
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 21-060-040 Supplier StatLab Supplier No. KT3PLUSIGRCL
Add to Cart
Add to Cart

KT3+i Premium German Adhesion InkJet Compatible Slides are compatible with both InkJet and UV laser printers and provide excellent adhesion properties for holding the specimen on the slide permanently.

  • An excellent choice for H and E, special stains, frozen sections and IHC procedures
  • Slides provide excellent adhesion, maintaining tissue integrity through tough chemical processing
  • Slides exhibit hydrophobic waterbath behavior: tissue sections easily jump on the slide
  • KT3+i slides provide a colored marking area for efficient specimen color-coding, identification, labeling and printing
  • KT3+i slides are available with 45° or 90° corners
  • KT3+i slides are compatible with both inkjet and UV laser printers
  • Manufactured from premium German glass that enables superior clarity for digital pathology and imaging systems
  • Dimensions: 75.6 x 25 x 1 mm
  • 10 gross per case

Specifications

Length (Metric) 75.6 mm
Thickness (Metric) 1 mm
Width (Metric) 25.6 mm
Material High Quality Glass
Precleaned Yes
Type Adhesion Slide
Edges 90°, Clipped Corner
Frosted 1 End, 1 Side
Color Green
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.