Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab KT5+ Premium Advanced Adhesion Microscope Slides
SDP

Catalog No. 22024882
Change view
Click to view available options
Color:
Blue
Gray
Green
Lavender
Orange
Pink
Tan
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-024-882 Blue
22-024-884 Green
22-024-886 Gray
22-024-888 Lavender
22-024-890 Orange
22-024-892 Pink
22-024-894 Tan
22-024-896 White
22-024-898 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 22-024-882 Supplier StatLab Supplier No. KT5PLUSBL90
Add to Cart
Add to Cart
This item is not returnable. View return policy

Hybrid hydrophilic coating with superior adhesion properties for even the trickiest of tissues and tough chemical processe in IHC with 90 degree corners.

  • Hybrid hydrophilic coating: the section jumps on the slide but can be L6 repositioned
  • Superior adhesion for even the trickiest of tissues and tough chemical processes
  • No background staining
  • Compatible with Thermal Transfer and UV Laser Slide Printers
  • Validated for use on the PiSmart S2 Twin Hopper Slide Printer
  • Digital-pathology ready
  • Two-step quality control yields flawless, consistent slides
  • Dependable paint ensures print withstands processing
  • Precision German manufacturing
  • 72 slides per 1/2 gross, 10 gross/case
  • 90 degree corners
  • Available in 9 colors

Specifications

Length (Metric) 76 mm
Sterility Non-sterile
Precleaned Yes
Material Soda Lime Glass
Type Adhesion Slide
Edges 90°, Ground
Frosted 1 End, 1 Side
Thickness (Metric) 1 mm
Width (Metric) 26 mm
Color Blue
Corner Style 90°
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.