Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety™ Kurt Prescription Frame

Catalog No. 18072401
Change view
Click to view available options
Disposable:
Reusable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Disposable
18-072-401 Reusable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-072-401 Supplier Bollé Safety™ Supplier No. KURTLX10U
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sporty and very comfortable, Kurt's translucent smoke frame reduces glare to ensure optimal vision. The Kurt model is adaptible to a wide range of corrections while offering the extra protection of a curved frame.

  • Large frame for better protection
  • Lightly smoked translucent side shields
  • Offers both upper and lateral protection

Specifications

Width (Metric) 57 mm
Height (Metric) 38 mm
Width (English) 2.24 in.
Height (English) 1.49 in.
Product Type Rx Frame
Frame Color Gray
Material Metal
Disposable Reusable
Frame Material Polycarbonate
Frame Type Full Frame
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.