Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Klever Kutter NSF Food Zone Safety Cutter

Catalog No. 17988177
Change view
Click to view available options
Handle Material:
Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Handle Material
17-988-177 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-988-177 Supplier Klever Supplier No. KCJ1SSMDX
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

NSF Certified and Metal-detectable, the dark blue Klever Kutter features FDA-compliant materials, a recessed Dual-sided stainless steel blade, and KLEEN antimicrobial properties for foodservice and High-sensitivity environments.

  • NSF Food Zone Certified
  • Infused with KLEEN antimicrobial properties to prevent the growth of bacteria on the product
  • Rust-resistant Stainless-steel blade.
  • Made in U.S.A.
  • Featuring Dual-sided blade openings for 2X the blade life
  • Concealed blade reduces cut injuries and damaged goods.
  • Commercial Dishwasher and Autoclave Safe.
  • Made with advanced plastic polymers
  • Ambidextrous
  • Disposable

Specifications

Product Type Safety Cutter
For Use With (Application) Multipurpose, For Use in Foodservice and High-sensitivity Environments,Cutting Cardboard, Food Bags, Paper, Plastic Banding, Shrink Wrap, Single-walled Corrugate, Stretch Film, Tape, Twine, Vacuum Sealed Packaging, Yarn and Other Thin Materials.
Handle Type Ergonomic
Length (English) 4.625 in.
Length (Metric) 11.74 cm
For Use With (Equipment) PHC CL-36 Coil Lanyard, A42003-9 Lanyard
Sterility Non-sterile
Includes Concealed Rust-resistant Stainless-steel Blade
Certifications/Compliance NSF Certified for Food Zone
Autoclavable Autoclavable
Handle Material Plastic
Color Blue
Width (English) 1.25 in.
Width (Metric) 3.175 cm
Height (English) 0.156 in.
Height (Metric) 0.39 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.