Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ L/S™ Precision Tubing, BioPharm Platinum-Cured Silicone

Catalog No. 13200292
Change view
Click to view available options
Diameter (English) Inner:
1/16 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
5/16 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner
13-200-292 1/8 in.
13-200-296 3/16 in.
13-200-294 5/16 in.
13-200-289 3/32 in.
13-200-290 1/16 in.
13-200-293 1/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13-200-292 Supplier Masterflex™ Supplier No. MFLX9642016
Add to Cart
Add to Cart

Masterflex™ L/S™ Precision Tubing, BioPharm Platinum-Cured Silicone features an ultra-smooth inner surface, reducing particle entrapment—perfect for sticky fluids like cell cultures and proteins. With accurate, repeatable flow, this tubing is ideal for pharmaceutical, biotech, and food applications.

Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.

  • Formulation: Tygon 3350 silicone, platinum cured.
  • Applications: Pharmaceutical, cosmetic, research, and auto-analysis applications.
  • Characteristics: Ultra-smooth; minimizes bacterial growth. Good for mild to medium concentration bases, salts, and alcohols; odorless, tasteless, and nontoxic. Transparent.

Compliance

USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600; Exceeds 3A Sanitary; REACH, RoHS compliant

Warranty and Services

None

Specifications

Certifications/Compliance USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600; Exceeds 3A Sanitary; REACH, RoHS compliant
Description Masterflex™ Biopharm platinum-cured silicone tubing, L/S™ 16, 25 ft.
Autoclavable Autoclavable
Diameter (English) Inner 1/8 in.
Diameter (Metric) Inner 3.1 mm
Material BioPharm (Platinum-cured Silicone)
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
For Use With Masterflex L/S Pump Heads for Precision (Thin-Wall) Tubing
For Use With (Application) Ultra-smooth inner surface, lower absorption, excellent biocompatibility, no leachable additives, nontoxic, fungus-resistant, no odors or flavors imparted, wide temperature range, resistant to weather, ozone, corona, and radiation
Min. Operating Temperature (English) Pumping: -40°F
Sterility Non-sterile
Tubing Size 16
Flow Rate 0.8 to 480 mL/min
Hose Barb 1/8 in.
Sterilization Method EtO, autoclave, or gamma radiation up to 5.0 Mrad. Autoclave 121°C at 15 psi for 30 minutes
Height (Metric) 8.8 m Water
Height (English) 29 ft. Water
Includes 25 ft. continuous length of tubing, coiled
Gas Permeability O2: 4715; CO2: 25,147
Limitations Do not use with concentrated solvents, oils, or acids. Relatively high gas permeability.
Color Translucent Colorless to Light Amber
Maximum Pressure 40 psig (2.7 bar)
Vacuum Level 26 in. Hg (660mm Hg)
Max. Operating Temperature (English) Pumping: 212°F
Max. Operating Temperature (Metric) Pumping: 100°C
Product Type Peristaltic Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.