Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec L-Shaped Necropsy Table with Integral Left Wing
SDP

Catalog No. 22444236 Shop All Mopec Products
Change view
Click to view available options
Length (Metric):
254 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-444-236 254 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-236 Supplier Mopec Supplier No. OC700

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Mopec™ L-Shaped Necropsy Table with Integral Left Wing is a pedestal design that includes all of the features necessary to perform a necropsy along with an added integrally constructed right or left wing.

  • Table is 14 gauge stainless steel with #4 satin finish
  • Built-in large integral sink
  • Two GFCI receptacles positioned on each side of table
  • Hydro aspirator that is designed to drain into sink, plumbed with water control valve, vacuum breaker and clear tubing
  • Hot and cold single lever mixing valve with swing spout faucet complete with vacuum breaker
  • Deck mounted chrome plated brass sink spray with high pressure hose
  • Four removable grid plates
  • Grid pattern is perforated with 12.7mm diameter holes on 50.8mm centers
  • Integral left wing includes a drawer and equipment storage compartment in the wing pedestal
  • Wing is an integral part of the table

Warranty and Services

1 Year Warranty

Specifications

Product Type Necropsy Trimming Table
Electrical Requirements Two GFCI Receptacles positioned on each side of Table
Height (English) 37 in.
Length (English) 100 in.
Width (English) 30 in.
Height (Metric) 93.98 cm
Length (Metric) 254 cm
Width (Metric) 76.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.