Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec L-Shaped Necropsy Table with Integral Right Wing
SDP

Catalog No. 22444235 Shop All Mopec Products
Change view
Click to view available options
Length (Metric):
254 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-444-235 254 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-235 Supplier Mopec Supplier No. OC600

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Mopec™ L-Shaped Necropsy Table with Integral Right Wing is a pedestal design that includes all of the features necessary to perform a necropsy along with an added integrally constructed right or left wing.

  • Includes downdraft ventilation system
  • A hydro-aspirator is conveniently located near the sink basin for ease in collection and/or disposal of fluids
  • Waterproof electrical receptacles are provided on both sides of the table
  • A hot and cold water faucet is provided with a single lever and a vacuum breaker to safeguard the facility water supply
  • The table has an integrally constructed large sink and is creased toward the center for complete drainage
  • The wing or end of the table is supported by a cabinet pedestal which contains a drawer and storage compartment
  • All stainless steel construction
  • 14 gauge stainless steel table top, sink and grid plates
  • 18 gauge stainless steel pedestal
  • All type 304 stainless steel with #4 finish

Warranty and Services

1 Year Warranty

Specifications

Product Type Necropsy Table
Includes Standard downdraft Ventilation System
Electrical Requirements Two GFCI Duplex Outlets with Waterproof Cover
Product Line Necropsy Table
Height (English) 37 in.
Length (English) 100 in.
Width (English) 30 in.
Height (Metric) 93.98 cm
Length (Metric) 254 cm
Width (Metric) 76.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.