Learn More
Description
Head
- Tilting ergonomical Trinocular head, with adjustable height for multiple user environments
- 70/30 Split, phototube for attaching of camera
- 5-35°Observation Angle
- Adjustable Diopter on Left Eyepieces
- Adjustable Interocular Distance
- Collapsible rubber eyecups
Objectives
- Sealed 40X to Prevent Accidental Damage From Use of Oil at 100X
- Infinity Corrected
- Plan Semi-Apo Flour lens with high N.A. produce flat FOV, brilliant color correctness, and superior resolution
- Anti-reflective optical coatings, for superior optical quality
- Parfocal and parcentered
- Objective Turret: 5 Position
Stand
- Built-in Carrying Handle
- Reverse Objective Turret Allows for Easy Access to Slides
- Adjustable Focusing Stop Protects Slides from Accidental Damage
- Reflected LED transmitted illumination with removable housing
- Rackless X/Y mechanical stage for smooth, fine movement control
Illumination
- Cool, stable, color temperature and Brightness Intensity
- 50,000 bulb life
- Koehler Illumination:Full with Field Diaphragm
Certifications
Quality Performance Certification
Specifications
Specifications
| Condenser Type | 1.2 N.A. Abbe, with iris diaphragm and flip out lens with 0.9 N.A. |
| Eyepiece | 10X/22 mm |
| Head Style | Trinocular |
| Lighting Type | LED |
| Magnification Power | 5X, 10X, 20X, 50X, 100X |
| Model | LMC4000 Series |
| Objective Types | Phase Contrast |
| Product Type | Microscope |
| Resolution | Coarse and Fine |
| For Use With (Application) | Metallurgical objectives, material sciences |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

