Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lab Armor™ Bead Bath
SDP

Catalog No. 10876007
Encompass
Encompass_Preferred
Change view
Click to view available options
Includes:
Beads, Stainless Steel body and lid
Stainless Steel body and lid
Model:
M706
M714
M720
Weight (Metric):
9 kg
13.6 kg
17.2 kg
19.9 kg
38.1 kg
44.4 kg
Quantity:
6 L
14 L
20 L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Model Weight (Metric) Quantity
10-876-007 Stainless Steel body and lid M714 13.6 kg 14 L
10-876-005 Stainless Steel body and lid M706 9 kg 6 L
10-876-009 Stainless Steel body and lid M720 17.2 kg 20 L
10-876-006 Beads, Stainless Steel body and lid M714 38.1 kg 14 L
10-876-004 Beads, Stainless Steel body and lid M706 19.9 kg 6 L
10-876-008 Beads, Stainless Steel body and lid M720 44.4 kg 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 10-876-007 Supplier Lab Armor™ Supplier No. 74300714
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For warming, thawing, incubating, chilling maintaining constant temperature

Vessels can be used at any angle with a bead bath and it is not limited to water-tight containers.

  • Type B plug
  • Achieves new set temperature quickly without long warm up delays
  • Helps in avoiding floating accidents holding things in place without accessories
  • Eliminate the need for harmful biocides for lab bath maintenance
  • Formed from solid recyclable metal
  • Uses 4X less energy and 2x less energy when set at 65°C and 37°C respectively
  • Ambient temperature: +5°C to 80°C
  • Electrical Requirement: 120V, 50/60Hz, 500W, 5.0A

  • Monthly spritz of 70% ethanol is sufficient for disinfection
  • Overtemperature protection
  • With microprocessor control
  • Stainless body and lid
l

Specifications

Temperature Range 5°C to 80°C
Type Bead
Includes Stainless Steel body and lid
Model M714
Plug Type Type B
Quantity 14 L
Warranty 1 Year
Weight (Metric) 13.6 kg
Electrical Requirements 120/230 V 50/60 Hz
Voltage 120/230 V
Wattage 500 w
Amperage 5 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.