Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Elma™ Lab Clean N10 Ultrasonic Cleaning Solution
SDP

Catalog No. 08000157
Change view
Click to view available options
Volume (Metric):
2.5 L
10 L
25 L
Quantity:
1 Ea.
4 Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
08-000-157 10 L 1 Ea.
08-000-156 2.5 L 4 Pk.
08-000-158 25 L 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Irritating to eyes.
Catalog No. 08-000-157 Supplier Elma™ Supplier No. 800 0077
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Irritating to eyes.

Safely cleans sensitive materials in an ultrasonic bath or automatic washer. Tovatech Elma Lab Clean N10 Cleaning Solution removes emulsions, marking and label residues, light grease and oil, fingerprintes and dust.

  • Neutral pH general-purpose formulation
  • Ideal for gentle cleaning of aluminum and light metals as well as any other material
  • Residue-free - Leaves no residue after rinsing with DI water
  • Dilute with water to 2% for use in an ultrasonic cleaner or to 1% for a labware washer
  • Dilute with either tap water or deionized water
  • Biodegradable

Applications

  • For cleaning any sensitive metal, plastic, glass, or ceramic surface
  • Cleans laboratory sieves, aluminum surfaces prior to anodizing or coating and laser machined parts

Specifications

Product Type Ultrasonic Cleaning Solution
Form Liquid
pH Neutral
Content And Storage Keep between 43°F to 85°F, shelf life 2 years
For Use With (Application) Cleaning Any Sensitive Metal, Plastic, Glass or Ceramic Surface
Quantity 1 Ea.
Volume (Metric) 10 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.