Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Lab Grade Cylindrical Dewar Flasks with Plastic Mesh Casing
GREENER_CHOICESDP

Catalog No. FB10197A Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
350 mL
665 mL
1 L
1900 mL
4300 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB10197A 665 mL
FB1019622 350 mL
FB10197B 1 L
FB10197C 1900 mL
FB10197D 4300 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. FB10197A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Borosilicate glass with silvered double walls and mesh casing for better grip

  • Cylindrical- Wide Mouth
  • Borosilicate Glass
  • Silvered Double Walls
  • PE Stopper Included
  • For Use with Liquified Gases
  • Aluminum Housing
  • Lab Grade
  • Plastic Mesh Casing

Specifications

Includes Plastic Mesh Casing
Material Aluminum
For Use With (Application) Liquid Nitrogen
Color Silver
Height (Metric) 265 mm
Capacity (Metric) 665 mL
Depth (Metric) Interior 195 mm
Diameter (English) Inner 2.75 in.
Diameter (Metric) Inner 70 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.