Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Tuttnauer™ Lab Line Vertical Autoclave
SDP

Catalog No. p-200025602 Shop All Heidolph North America Products
Change view
Click to view available options
Capacity (Metric):
60 L
85 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-671-474 60 L
01-671-473 85 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 01-671-474 Supplier Heidolph™ Tuttnauer™ Supplier No. 023210691
Only null left
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

The 3950 and 3970V lab autoclaves were developed specifically for education institutions and research facilities. Designed with simplicity and economy in mind.

These vertical floor-standing autoclaves cover the fundamental needs for general lab sterilization, including two integrated temperature probes to ensure complete sterilization of your liquid samples, with the aim of increasing the productivity of your laboratory. Offering high capacity, together with the optimization of resources such as water, power and operating time. An affordable and reliable solution you can count on for managing your laboratory workload.

Applications:

  • Sterilization of liquids, media, instruments, plastic, glassware, bioreactors, clothing, and waste

Order Info:

  • Please contact Fisher Scientific customer service for installation requirements prior to purchase.

Warranty and Services:

  • Industry leading 3 year warranty

Specifications

Autoclavable Autoclavable
Amperage 13.1 A
Color White
Depth (English) Outside 31.89 in.
Depth (Metric) Outside 810 mm
Description 3950V Lab Line Vertical Autoclave, NEMA L6-20P
Capacity (English) 2028.84 oz.
Capacity (Metric) 60 L
Depth (Metric) Chamber 700 mm
Dimensions (L x W) 810 x 645 mm
Diameter (English) Chamber 15.35 in.
Depth (English) Chamber 27.56 in.
Diameter (Metric) Chamber 390 mm
For Use With (Application) Sterilization of glassware, instruments, media and liquids
Length (English) 19 in.
Height (English) Exterior 38.78 in.
Height (Metric) Exterior 985 mm
Length (Metric) 48.26 cm
Model 3950V
Product Type Autoclave
Temperature (English) 250°F
Temperature (Metric) 121°C
Weight (English) 244.71 lb.
Weight (Metric) 111 kg
Electrical Requirements 220/240 V
Includes 2 Large stainless steel baskets, funnel, drain tubing, bottom base plate, 1 buck boost transformer
Frequency 50/60 Hz
Latex Free No
Net Weight (Metric) 111 kg
Printer Optional - not included
Stand No
Voltage 220/240 V
Wattage 3000 W
Width (English) Exterior 25.39 in.
Sterility Non-sterile
Shipping Weight (Metric) 141 kg
Width (Metric) Exterior 645 mm
Dimensions (L x W x H) 810 x 645 x 985 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.