Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Lab Matting, 30 in. x 15 ft. (76cm x 4.4m)
SCI_ED

Catalog No. S37112 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
15 ft. x 30 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S37112 15 ft. x 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S37112
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easy to clean, easy to cut.

Specifications

Product Type Lab Mat
Material Polyethylene
Length (English) 15 ft.
Length (Metric) 4.57 m
Width (English) 30 in.
Width (Metric) 762 mm
Dimensions (L x W) 15 ft. x 30 in.
Color Clear
For Use With (Application) Protects drawers, shelves, and benches from chemicals, spills, and dirt
Thickness 0.036 in.
Quantity Each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.