Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lab Micro Burner Accessories: Butane Gas Cartridge
SCI_ED

Catalog No. s95556a
Change view
Click to view available options
Capacity (Metric):
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S95556A 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S95556A Supplier Lab Connections Supplier No. 30192/EMD
This item is not returnable. View return policy

Prevents clogged ports.

For use with butane burners.

  • Premium quality, triple refined
  • Burns clean
  • 100mL (3.38 oz.) size

Specifications

Product Type Gas Cartridge
For Use With (Equipment) Lab Micro Burner
Capacity (English) 3.38 oz.
Capacity (Metric) 100 mL
Description Quadruple refined butane fuel with near zero impurities
Diameter (English) 1.26 in.
Diameter (Metric) 32 mm
Height (English) 2.25 in.
Height (Metric) 65 mm
No. per Pack 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.