Learn More
Intensa Lab Stool
Description
- Single lever adjustment release
- Pneumatic height adjustment
- Standard back rest with lateral adjustment
- Standard 20 in. (50.80 cm)footring
Specifications
Specifications
| Product Type | Laboratory Stool |
| With Backrest | Yes |
| With Lumbar Support | No |
| With Tilt | No |
| Footrest | Yes |
| With Armrest | No |
| Color | Taupe |
| With Casters | Yes |
| Back Style | Standard |
| Material | Polypropylene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.