Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Lab-Tips™ ESD Foam Swab

Catalog No. 19041390 Shop All Berkshire Corporation Products
Change view
Click to view available options
Tip Style:
Rigid
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
19-041-390 Rigid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-041-390 Supplier Berkshire™ Supplier No. LTO70PESD20
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Achieve precise cleaning in static-sensitive environments with Lab-Tips™ Pointed Tip Foam ESD Swabs. The cleanroom-laundered 100 ppi open-cell foam head supports particle entrapment, while the ridged tip and static-dissipative polypropylene handle improve cleaning efficiency and control.

  • Cleanroom laundered polyurethane foam over rigid tip
  • 100 ppi open cell foam
  • Static dissipative polypropylene handle with thermally bonded head
  • Laundered and packaged in ISO Class 4 (Class 10) cleanroom
  • Low particles, fibers, ions and extractables
  • Good chemical resistance
  • Soft and non-abrasive with no contaminating adhesives
  • Free from Silicone, amides and DOP
  • Ridged surface for improved cleaning ability
  • Packaged in an anti-static bag
  • Designed for the highest level of contamination control in critical processing applications
  • Applying lubricants, adhesives or other liquids
  • Removing excess materials
  • Static-sensitive applications

Specifications

Quantity 100/Pk., 20 Pk./Cs.
Construction Static Dissipative Polypropylene Handle, Thermally Bonded Head
Diameter (English) Handle 0.095 in
Length (English) 2.75 in
For Use With (Application) Applying Lubricants and Adhesives, Removing Excess Materials, Static-sensitive Applications
Product Type Cleanroom Swab
Diameter (Metric) Handle 2.5 mm
Length (English) Head 0.787 in
Length (Metric) 70 mm
Length (English) Handle 1.97 in
Length (Metric) Handle 50 mm
Length (Metric) Head 20 mm
Material Open Cell Foam (Head), Polypropylene (Handle)
Shape Pointed
Width (English) Head 0.157 in
Width (Metric) Head 4 mm
Handle Type Tapered
Diameter (Metric) Tip 4 mm
Diameter (English) Tip 0.157 in
Autoclavable Not Autoclavable
Packaging Anti-Static Bag
Sterility Non-sterile
Product Line Lab-Tips
Adhesive Type Complete Thermal Bond
Handle Material Polypropylene
Tip Style Rigid
Tip Material Foam
Color Pink
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.