Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Berkshire Corporation Lab-Tips™ Large Sampling Swab Cleanroom, Laundered Double Layer 100% Polyester Knit Swab
missing translation for 'brandsLinkText'Description
- The LTP125S large, knitted polyester swab is an excellent choice for general cleaning surface sampling.
- Its unique semi-flexible internal paddle provides greater surface coverage and groves on the handle make for easy snapping.
- Its cleanroom laundered knitted head provides ultra-low NVR and ion levels.
- Critically low particles, fibers, ions and extractables
- Excellent chemical resistance
- High abrasion resistance while soft and non-abrasive
- No contaminating adhesives and good sorbency
- Autoclavable
- Free from Silicone, Amides and DOP
Spécifications
Spécifications
| Length (English) | 4.92 in. |
| Product Type | Cleanroom Swab |
| Length (Metric) | 125 mm |
| Autoclavable | Autoclavable |
| Sterility | Non-sterile |
| Adhesive Type | Complete Thermal Bond |
| Handle Material | Polypropylene |
| Tip Style | Flexible |
| Tip Material | Knit Polyester |
| Color | White Head, Yellow Handle |
missing translation for 'productTitle'
missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.
missing translation for 'spotOppurtunityImprovement'