Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab™ Lab Wipes
SDP

Catalog No. STLSL5790
Change view
Click to view available options
Packaging Quantity:
50 Wipes/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
STLSL5790 50 Wipes/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. STLSL5790 Supplier StatLab™ Supplier No. SL5790
Add to Cart
Edge
Add to Cart

Lab wipes made of low-lint, heavy-duty, air-layered material.

  • Use as an absorbent work surface for coverslipping or for general lab clean-up

Specifications

Product Type Absorbent Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 13 in.
Width (Metric) 33 cm
Autoclavable Not Autoclavable
Disposable Single-use
For Use With (Application) Laboratory Clean-up
Packaging Quantity 50 Wipes/Pk.
Ply 2-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.