Learn More
Marketlab Lab X Draw Chair with Straight Arms
Description
- Spacious 34 in. W x 24 in. D x 36 in. H design with a 35 in. W seat supports patients up to 400 lb. or a parent and child, offering dependable patient seating.
- Straight, non-pivoting armrests provide easy access to both patient arms for practical clinical use.
- Height-adjustable arms help accommodate different patient needs and improve positioning.
- Padded arms and backrest add comfort during longer appointments.
- Durable CAL 117 vinyl is easy to clean and maintain for everyday healthcare environments.
- Powder-coated tubular steel frame delivers strong, long-lasting support for daily use.
- Adjustable foot levelers help stabilize the chair on uneven surfaces.
- Optional arm drawer keeps frequently used items within easy reach, while the drawer top offers a durable, easy-clean surface.
Specifications
Specifications
| Product Type | Blood Drawing Chair |
| Color | Royal Blue |
| Arm Style | Straight Arm |
| Includes | Without Drawer |
| Material | Vinyl Upholstery |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.