Learn More
Marketlab Lab X Extra Wide and Extra Tall Draw Chair, Straight Arms
Description
- Extra tall 46 in. W x 26 in. D x 42 in. H design helps clinicians perform draws more comfortably without bending.
- Spacious 35 in. W seat supports patients up to 400 lb. or accommodates a parent and child.
- Straight, non-pivoting armrests allow easy access to both patient arms during procedures.
- Both armrests are height-adjustable to improve patient positioning and flexibility.
- Padded arms and backrest enhance patient comfort during extended use.
- Durable CAL 117 vinyl upholstery is easy to clean and maintain in healthcare settings.
- Powder-coated tubular steel frame provides reliable durability for daily clinical use.
- Adjustable foot levelers help maintain stability on uneven flooring surfaces.
Specifications
Specifications
| Product Type | Blood Drawing Chair |
| Color | Warm Gray |
| Arm Style | Straight Arm |
| Material | Vinyl Upholstery |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.