Learn More
Marketlab Lab X Series Extra-Wide Blood Draw Chairs
Description
- CAL 117 vinyl upholstery with without side cabinet design and 46 in. W x 26 in. D x 36 in. H dimensions.
- Increased user comfort with a waterfall seat edge and curved armrests.
- Enhanced upholstery stitching process for improved infection control.
- Easy-to-clean, thick padded backrest, flip arm, armrest, and contoured seat for enhanced comfort.
- Optional built-in supply drawer with ClintonClean™ work surface.
- 400 lb. weight capacity.
- Gray powder-coated frame finish.
Specifications
Specifications
| Product Type | Blood Drawing Chair |
| Color | Black |
| Arm Style | Flip Arm |
| Material | Vinyl Upholstery |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.