Learn More
LabAid Lab Coat
Description
- 6 square buttons allow for repeated use
- 3 reinforced pockets, neck loop, vented back offer a high level of convenience
- ID tag is designed for easy identification
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | 2X-Large |
| Gender | Unisex |
| Material | SMMS |
| Color | White |
| Closure Type | Buttons |
| Cuff Style | Knit |
| Disposable | Reusable |
| Sterility | Non-sterile |
| No. of Pockets | 3 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.