Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LabAid Universal Viral Collection Kit

Catalog No. 22363001
Change view
Click to view available options
Volume (Metric):
5 mL
10 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-363-001 5 mL
22-363-009 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-363-001 Supplier Biomed Resources Inc Supplier No. BVTK003
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to collect and transport viruses, chlamydiae, mycoplasmas and urea plasmas at ambient temperature.

  • Combines a flexible minitip collection swab and vial for collection
  • Can be stored and transported at 0°C to 25°C - all in one formulation
  • Maintains viability of organisms - antibiotics inhibit bacteria and fungal flora
  • Maintains microbial viability for safe transport
  • Cost efficient large 3 mL media fill volume allows for multiple tests on the same specimen
  • Multi-purpose usage with design variations
  • Consists of high density materials which meet stringent QC standards

Specifications

Product Type Flexible Minitip Flocked Swab
Closure Color Orange
Includes 1,600 nasal swabs and 1,600 5 mL tubes with 3 mL inactivated specimen preservation solution
Storage Requirements 0°C to 25°C
Tip Type Flexible Minitip
Transport Temperature 0-25°C
Volume (Metric) 5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.