Learn More
Description
- Designed for routine cleaning procedures where consistency and hygiene matter
- Easy-to-use solution helps teams maintain equipment as part of daily or scheduled protocols
- Supports blood bank, plasma thawing, and laboratory processing environments
- Useful accessory for facilities operating thawing baths or similar laboratory equipment
Specifications
Specifications
| Product Type | Cleaning Solution |
| Color-coded | No |
| Form | Concentrate |
| Scent | Unscented |
| Sterility | Non-sterile |
| Container Type | Bottle |
| Disposable | Single-use |
| Flammable | No |
| For Use With (Equipment) | Water Bath |
| Quantity | 240 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.