Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tape Logic Inventory Labels, 2 x 3 in., Scrap, 500/Roll

Catalog No. 501913184
Encompass

These Tape Logic inventory labels are designed for various situations and are suitable for labeling items as 'Scrap'. They feature a fluorescent orange paper construction.

  • Overall width: 2 in.
  • Overall height: 3 in.
  • Color: fluorescent orange
  • Material: paper
  • Text on label: scrap
  • Quantity per roll: 500

Catalog No. 50-191-3184 Supplier MSC Supplier No. 39526199
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These Tape Logic inventory labels are designed for various situations and are suitable for labeling items as 'Scrap'. They feature a fluorescent orange paper construction.

  • Overall width: 2 in.
  • Overall height: 3 in.
  • Color: fluorescent orange
  • Material: paper
  • Text on label: scrap
  • Quantity per roll: 500

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.