Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tape Logic Inventory Labels, 3 x 5 in, Green, 500/Roll

Catalog No. 501919171
Encompass

These inventory rectangle labels are designed for clear and efficient organization. Each label measures 3 x 5 in and features a vibrant green color for easy identification.

  • Made from paper material
  • Length of 3 in
  • Width of 5 in
  • Green color

Catalog No. 50-191-9171 Supplier MSC Supplier No. 39587803
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These inventory rectangle labels are designed for clear and efficient organization. Each label measures 3 x 5 in and features a vibrant green color for easy identification.

  • Made from paper material
  • Length of 3 in
  • Width of 5 in
  • Green color

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.