Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scinomix Inc LABEL KIT 5IN X 1.2IN
SDP

Catalog No. NC2879122
Encompass

  • Durable white labels with a transparent patch
  • Robust clear backing enhances durability
  • High capacity of 5,800 labels per kit
  • Label height of 0.5 in (12.7 mm)
  • Label length of 1.2 in (30.5 mm)
  • Printable length of 0.95 in (24.13 mm)
  • Label gap measures 1.30 in (33.02 mm)
  • Label span of 2.5 in (63.5 mm)
  • Designed for automated tube labeling and sample identification
  • Resistant to extreme temperatures and various chemicals
  • Meets FDA compliance standards (21 CFR 175.105)

Catalog No. NC2879122 Supplier Scinomix Inc Supplier No. 20001940
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Durable white labels with a transparent patch
  • Robust clear backing enhances durability
  • High capacity of 5,800 labels per kit
  • Label height of 0.5 in (12.7 mm)
  • Label length of 1.2 in (30.5 mm)
  • Printable length of 0.95 in (24.13 mm)
  • Label gap measures 1.30 in (33.02 mm)
  • Label span of 2.5 in (63.5 mm)
  • Designed for automated tube labeling and sample identification
  • Resistant to extreme temperatures and various chemicals
  • Meets FDA compliance standards (21 CFR 175.105)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.