Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Precision Dynamics Label Laser Paper Permanent - White, 100 Sheets per Package

Catalog No. 21377204
Change view
Click to view available options
Adhesive Type:
Permanent Acrylic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adhesive Type
21-377-204 Permanent Acrylic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-377-204 Supplier Precision Dynamics Supplier No. LS1516
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Durable laser labels with strong permanent adhesive for crisp, professional results every time.

  • Label Laser Paper Permanent 8 15/16 in. x 15/16 in. in white finish
  • Each sheet contains 88 precisely cut labels for organized labeling
  • Package includes 100 sheets, offering ample supply for bulk use
  • Permanent adhesive ensures labels remain firmly in place
  • Compatible with laser printers for sharp, smudge-free printing
  • Ideal for shipping, filing, inventory management, and office tasks
  • Manufactured by Precision Dynamics for consistent quality and reliability

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Sheet
Material Paper
Printable Sides Front
Print Technology Laser
Product Type Label
Sterility Non-sterile
Labels per Row 8
Labels per Sheet 88
Languages No Text
Latex Free Yes
Shape Square
Dimensions (L x W) 0.94 x 0.94 in.
Length (English) 0.94 in.
Width (English) 0.94 in.
Width (Metric) 23.9 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.