Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Label Printer AC Adapter

Catalog No. 17100954 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-100-954 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-100-954 Supplier Brady™ Supplier No. 17100954
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use this adapter to power and charge M511 and M211 printers.

Use this adapter to power and charge M511 and M211 printers.

  • Includes an AC wall adapter, 5-foot (1.5 meter) USB-C cable and USB A-to-C dongle.
  • USB A-to-C dongle allows you to charge the printer using a USB port in a vehicle or on a laptop, plus can be used to connect the M511 to Brady Workstation label creation software.
  • Power supply voltage: 110 - 240 V.
  • Power supply formatted for North America.

Specifications

Product Type AC Adapter
Color Black
For Use With (Equipment) Brady Label Printers
Material Plastic
Length (English) 5 ft.
Width (English) 1.293 in.
Height (English) 2.217 in.
Depth (English) 1.253 in.
Description Printer Accessory AC Adapter
Includes (1) AC Adapter, (1) USB Cable;(1) USB A-to-C Dongle
For Use With (Application) Asset Tracking;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;Facility Identification;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Lean and 5S Labeling;Safety Identification;Warehouse Marking;Wire and Cable Labeling
Power Supply Details AC Adaptor;USB
Voltage 110/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.