Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab, Inc. Label Tape

Catalog No. 22505489
Change view
Click to view available options
Length (Metric):
13.71 m
54.86 m
Width (Metric):
19 mm
25.4 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
22-505-489 13.71 m 19 mm
22-505-441 54.86 m 19 mm
22-505-427 54.86 m 25.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-505-489 Supplier Marketlab, Inc. Supplier No. 6360
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Offers a wide variety of colorful label tape to meet your needs. Label Tape is available in six colors and three widths.

  • Adheres to any clean surface, including Teflon™ fluoropolymer resin coated materials
  • Peels off without leaving a sticky residue
  • Pencil, ball-point pen, or solvent ink marker remain legible under the most demanding laboratory conditions
  • Consists of colored paper with rubber resin adhesive that resists moisture and most solvents
  • Withstands maximum temperature of 157°C (315°F) for 30 min. or 80ºC (176°F) for 24 hours
  • Can be used down to -80°C (-112°F)
  • Withstands a steam autoclaving cycle at 121°C (250°F) and gamma irradiation between 13.0 and 45.0 kGy
  • 1 in. and 3 in. Core Label Tape

Specifications

Adhesive Type Peel and Stick
Coating None
Color Multi-colored
Finish Opaque
Format Label
Material Paper
Print Technology None
Product Type Label Tape
Sterility Non-sterile
Length (English) 45 ft.
Length (Metric) 13.71 m
Width (English) 0.75 in.
Width (Metric) 19 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.