Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Brady StainerBondz Microscope Slide Polyester Labels, White, 0.375 in. x 0.9 in., 3,000/Roll

Catalog No. 502778508
Encompass_Preferred

StainerBondz™ microscope slide labels are engineered to provide high performance in harsh laboratory environments. Specifically designed for use on microscope slides, this matte polyester material is capable of withstanding the hematoxylin and eosin (H&E) slide staining process as well as exposure to chemicals such as xylene, ethanol, and toluene.

  • Resistant to a wide variety of chemicals, oils, and water.
  • Temperature performance range of -80°C to 130°C (-112°F to 266°F).
  • Permanent acrylic adhesive ensures tight bonding to smooth or textured surfaces.
  • Compatible with thermal transfer printers using a 3 in. core.
  • RoHS compliant.
  • Die-cut rectangular labels measuring 0.9 in. x 0.375 in.

Catalog No. 50-277-8508 Supplier Grainger Supplier No. 18DC62
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

StainerBondz™ microscope slide labels are engineered to provide high performance in harsh laboratory environments. Specifically designed for use on microscope slides, this matte polyester material is capable of withstanding the hematoxylin and eosin (H&E) slide staining process as well as exposure to chemicals such as xylene, ethanol, and toluene.

  • Resistant to a wide variety of chemicals, oils, and water.
  • Temperature performance range of -80°C to 130°C (-112°F to 266°F).
  • Permanent acrylic adhesive ensures tight bonding to smooth or textured surfaces.
  • Compatible with thermal transfer printers using a 3 in. core.
  • RoHS compliant.
  • Die-cut rectangular labels measuring 0.9 in. x 0.375 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.