Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Labeling Tape 0.75 in Wide
GREENER_CHOICESDPSCI_ED

Catalog No. S28769 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Copper
Lavender
Lime Green
Rose
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S28769 Lavender
S28768 Copper
S28770 Lime Green
S28771 Rose
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S28769
Add to Cart
Add to Cart
This item is not returnable. View return policy

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

  • Strong, durable, and oil-, water-, and acid-resistant
  • For color coding
  • Withstand temperatures from -23° to +121°C (-10° to +250°F)
  • Can be written on with pen, pencil, or permanent marker
  • Stick to most surfaces including glass, plastic and metal
  • Can be removed cleanly and easily

Specifications

Color Lavender
Format Tape
Material Paper
Product Type Colored Label Tape
Quantity 4/Pk.
Temperature Range (English) -10 to 250°F
Temperature Range (Metric) -23°C to +121°C
Length (English) 14 yd.
Length (Metric) 12.8 m
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.