Learn More
Description
- Strong, durable, and oil-, water-, and acid-resistant
- For color coding
- Withstand temperatures from -23° to +121°C (-10° to +250°F)
- Can be written on with pen, pencil, or permanent marker
- Stick to most surfaces including glass, plastic and metal
- Can be removed cleanly and easily
Specifications
Specifications
| Color | Lime Green |
| Format | Tape |
| Material | Paper |
| Product Type | Colored Label Tape |
| Quantity | 4/Pk. |
| Temperature Range (English) | -10 to 250°F |
| Temperature Range (Metric) | -23°C to +121°C |
| Length (English) | 14 yd. |
| Length (Metric) | 12.8 m |
| Width (English) | 0.75 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


