Learn More
Marketlab, Inc. Labels for Monarch 1131 Label Gun
Description
- Designed specifically for use with the Monarch 1131 Label Gun
- Provides a practical labeling solution for compatible label gun applications
- Supports convenient and organized labeling needs
Specifications
Specifications
| Adhesive Type | Peel and Stick |
| Coating | None |
| Color | Fluorescent Pink |
| Finish | Opaque |
| Format | Label |
| Material | Paper |
| Print Technology | None |
| Product Type | Label |
| Sterility | Non-sterile |
| Display Text | Expires On Labels |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.