Learn More
Description
- Self-laminating vinyl
- Available in a variety of sizes
- Excellent resistance to water, oil, and solvents
Specifications
Specifications
| Certifications/Compliance | UL Recognized |
| Description | Compatible surface: Smooth |
| Adhesive Type | Acrylic, Permanent |
| Color | White |
| Format | Roll |
| Material | Self-laminating Vinyl (B-427) |
| Product Type | Wraptor wire and cable labels |
| For Use With (Application) | Wire and cable marking, panel identification |
| For Use With (Equipment) | WRAPTOR Wire Marking System |
| Size (English) | 1 x 1.25 in. (W x H) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.