Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IW Tremont LabExact™ 70% IPA Cotton Cloth Wipes
SDP

Catalog No. 17654100
Encompass
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-654-100 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-654-100 Supplier IW Tremont Supplier No. IWTIPA70CW66
This item is not returnable. View return policy

70% IPA cotton cloth wipes meet major health and regulatory agency recommendations for quick and effective sanitizing of surfaces and equipment including electronic touch screens. Woven material resists tearing and bunching and is environmentally safe, 100% biodegradable and incinerates cleanly.

LabExact™ Cotton Cloth IPA Wipes are a highly durable woven cotton fabric saturated with 70% IPA, ideal for sanitizing surfaces and cleaning tables, counters, carts, fixtures, door handles and equipment includuing electronics.

  • 70% isopropyl alcohol meets major health and regulatory agency recommendation for concentration strength and has no added dyes, ammonia, bleach or fragrance
  • Woven cotton cloth wipes - similar to a handkerchief or bedsheet with 400 thread count - are thicker, wetter and more durable than typical synthetic non-woven veil materials and lay-flat for reduced pulling, tearing and bunching on rough surfaces
  • 100% high purity, 3x rinsed virgin cotton cloth is environmentally safe, 100% biodegradable and incinerates cleanly
  • Professional use only, not intended or labeled for retail consumer sale nor intended for use in applications of direct patient skin contact as an antiseptic or as a high-level medical device disinfectant
  • 80 wipes per container, each easily removed with gloved hand
  • Gasket seal lid prolongs product life between usage

Specifications

Product Type IPA Wipes
Material Cotton
Autoclavable Autoclavable
Certifications/Compliance EPA reg. # 1677-249
Color White
Disposable Single-use
Edges Straight
Dimensions (L x W) 6 x 6 in. (15.24 x 15.24 cm)
For Use With (Application) Sanitizing surfaces
Saturation Solution 70% IPA/ 30% DI Water
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.