Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neutec Group LabFlame IR Activated Safety Bunsen Burner
SDP

Catalog No. 14910409 Shop All Neutec Group Products
Change view
Click to view available options
Gas Type:
Liquid Gas, Natural Gas
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
14-910-409 Liquid Gas, Natural Gas
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-910-409 Supplier Neutec Group Supplier No. BTLF8.200.000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Optimized for use in microbiology laboratories

The new Biotool Swiss LabFlame Safety Bunsen Burner has stainless steel housing, made of one piece free of any gaps or rims and therefore easy to clean and fully UV resistant. The optimized air-flow system allows uniform and constant flame even in safety cabinets with horizontal or vertical air flow.

  • Rapid and precise ingnition for fast loop nealing
  • Uniform and constant flame for perfect bottle neck sterilization
  • Safety cabinet qualified due to optimized air flow support
  • Hands free operation with foot-switch or touch free IR-sensor ignition
  • Automatically cuts gas supply after every flame extinguish and checks burner temperature

Specifications

Gas Type Liquid Gas, Natural Gas
Length (English) 5.1 in.
Length (Metric) 130 mm
Material Stainless Steel
Description Dimensions: 130 x 103 x 49 mm (5.1 x 4.1 x 1.9 in.)
Height (English) 1.9 in.
Height (Metric) 49 mm
Max. Temperature (Metric) 1350°C
Width (English) 4.1 in.
Width (Metric) 103 mm
Product Type Bunsen Burner
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.