Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab LabGuard 6 x 9 in. Specimen Bag

Catalog No. 22505028
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-505-028 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-028 Supplier Marketlab Supplier No. 7065YL
Add to Cart
Add to Cart

Make Laboratory Specimen Transport Easier

  • LabGuard 6 in. x 9 in. Specimen Bag
  • Extra-large color blocks for coding by type or transport requirements
  • Easy opening tear area
  • Zip-lock top for fast, easy, and liquid-tight closure
  • Three-wall construction with separate document pouch

Specifications

Autoclavable Not Autoclavable
Closure Type Zip Closure
Color Yellow
Disposable Single-use
Material LDPE
Sterility Non-sterile
Length (English) 9 in.
Width (English) 6 in.
Product Type Specimen Bag
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.