Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Labjaws™ Stainless Steel Replacement Support Rods

Catalog No. p-4704599 Shop All Troemner Products
Change view
Click to view available options
Length (English) Rod:
18 in.
23 in.
36 in.
40 in.
48 in.
Length (Metric) Rod:
45.7 cm
58.4 cm
91.4 cm
101.6 cm
121.9 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Rod Length (Metric) Rod
02-216-348 36 in. 91.4 cm
02-216-346 23 in. 58.4 cm
02-216-350 48 in. 121.9 cm
02-216-349 40 in. 101.6 cm
02-216-345 18 in. 45.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-216-348 Supplier Troemner™ Supplier No. 30400039
Add to Cart
Add to Cart

For use with Labjaws standard and heavy duty support stands

Replacement support rods for standard and heavy duty support stands.

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Length (English) Rod 36 in.
Length (Metric) Rod 91.4 cm
Diameter (English) Rod 0.63 in.
Diameter (Metric) Rod 1.6 cm
Product Type Replacement Support Rod
For Use With (Application) Labjaws standard and heavy duty support stands
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.