Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

STERIS™ LabKlenz 250 Acid Detergent

Catalog No. p-200076285 Shop All STERIS Corporation Products
Change view
Click to view available options
Size:
1 gal.
5 gal.
30 gal.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-467-588 1 gal.
17-467-589 5 gal.
17-467-590 30 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-467-588 Supplier STERIS™ Supplier No. 1L2508
Only null left
Add to Cart
Add to Cart

Includes

Detergent, Acid,

Requires

Detergent, Acid,

LabKlenz 250 Acid Detergent is a low-foaming, citric acid-based, liquid detergent. It is formulated for use as a rinse aid, as well as for the removal of particulate, scale and inorganic soils. pH (1%): 2.6, typical.

LabKlenz 250 Detergent is specially formulated for use in automated glassware washing applications both as a rinse aid and for the removal of particulate, scale, and inorganic soils.

HOW LABKLENZ 250 DETERGENT WORKS

LabKlenz 250 Detergent is a low-foaming, citric-acid based liquid detergent.

WHY LABKLENZ 250 DETERGENT?

  • Flexibility - Effective removal of laboratory residues in both soft and hard water
  • Cost Savings - Reduces utility consumption and cleaning time due with low foaming, free-rinsing formulation
  • Environmentally Friendly - phosphate-free formulation with biodegradable surfactants
  • Reliability - Manufactured in a cGMP compliant, FDA registered and ISO 9001 certified facility

Physical Properties

pH (1%): 2.6, typical

Order Info

Detergent, Acid,

Certifications

Detergent, Acid,

Compliance

Detergent, Acid,

Warranty and Services

Detergent, Acid,

Detergent, Acid,

Specifications

Product Type Detergent
Color-coded No
Form Clear Liquid
pH 2.6
Scent Unscented
Sterility Non-sterile
Size 1 gal.
Volume (Metric) 3.78 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.