Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab, Inc. Labmat White Liner Roll

Catalog No. 22505481
Change view
Click to view available options
Length (English):
50 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22-505-481 50 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-481 Supplier Marketlab, Inc. Supplier No. 9252
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Protect Lab Surfaces.

  • Flexible

Specifications

Product Type Liner
Material Polyethylene
Absorbancy 420 mL/m2
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 20 in.
Width (Metric) 50.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.