Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labomed™ CxL Binocular Laboratory Microscope
SCI_ED

Catalog No. p-3595233
Click to view available options
Lighting Type:
LED

Catalog No. S96030

Supplier: Labo America Inc 9135006

Only null left
Add to Cart
Add to Cart

Includes

Packed in a Styrofoam™ box with operation manual, dust cover, cleaning cloth, Allen wrench, power cord, spare bulb, and spare fuse.

Ideal for educational and laboratory applications.

Designed with a semi-plan achromatic optical system that provides true color rendition and contrast. With 100% glass optics and all-brass mechanical components.

  • Eyepieces: Lockable 10X/18mm focusable eyepieces, dual diopter adjustments with foldable rubber eye guards, and antifungal coating
  • Head: Ergonomic binocular tube with 45° viewing angle, 360° rotatable, interpupillary distance adjustment of 54–74mm
  • Objectives: DIN semi-plan achromatic 4X, 10X, 40X, 100X (SL, Oil) objectives with antifungal coating, enable viewing of an assortment of specimens with the highest degree of clarity Stage: 5.31 x 4.88 in. (135 x 124mm) mechanical stage with single specimen holder and low-drive X/Y movement controls, 76 x 50mm X/Y travel range
  • Condenser: Abbe 1.25 NA condenser with iris diaphragm
  • Stand: Single-mold, rust-resistant stand with ergonomic hand rests that provide comfort and stability
  • Illumination: Available with halogen (6V/20w) bulb that provides up to 2000 hours of life or built-in rechargeable LED (3.4V/1w) with up to 100,000 hours of life

Digital Model

  • Fixed 1.3MP CMOS (1280 × 960) camera module iVu 1500 Wide-field, focusable paired 10X eyepiece

Order Info

Dimensions: 19L x 15W x 12 in. H (48.3 x 38.1 x 30.5cm). Net weight: 17.1 lb. (7.8kg). Universal input 100–240VAC. For details on optional accessories, contact your Fisher Science Education Representative.

Certifications

UL listed, CE marked

Specifications

Axis Type Coaxial Coarse and Fine
Base Style Single mold Aluminum Die cast with ergonomic handrests
Condenser Type 1.25 N.A. Abbe with aspheric lens
Design Type Mechanical
Diaphragm Iris
Eyepiece WF10X/18 mm
Head Style Binocular
Lighting Type LED
Magnification Power 4X, 10X, 40X, 100X
Objective Types DIN Semi Plan Achromatic
For Use With (Application) Educational and laboratory application
Grade High school
Includes Power cable (6ft.), cargille immersion oil, Nylon dust cover and cleaning Cloth, Styrofoam casing, operation manual, allen wrench, power cord, spare bulb and spare fuse
Nosepiece 4-position reversed with rubber grip
Optical Design Semi plan achromatic
Width (English) 15 in.
Width (Metric) 38.1 cm
Height (English) 12 in.
Height (Metric) 30.5 cm
Depth (English) 19 in.
Depth (Metric) 48.3 cm
Weight (English) 17.1 lb.
Weight (Metric) 7.8 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.