Learn More
LABOMED™ Lx 300 LED Laboratory Microscope

Mobile and easy to use. LABOMED™ Lx 300 LED Laboratory Microscope features comfortable viewing angle, light weight construction, and built-in LED LioN illumination system.
$1109.00
Specifications
Condenser Type | 1.25 NA Abbe condenser |
---|---|
Eyepiece | 10X/18 mm with Foldable Eyeguard |
Lighting Type | LED |
Magnification Power | 4X, 10X, 40X, 100X |
Model | Lx 300 |
Description
Stand:
- Single mold sturdy stand with anti-rust materials
- Ergonomic base for hand rest and greater stability
Viewing Body:
- Siedentopf Binocular (Butterfly style) or Trinocular head
- 45° inclined, 360° rotatable, with adjustable viewing height up to 40mm
- IPD: 48 - 75mm
Eyepieces:
- Wide field 10x/18mm with foldable eye guards, lockable, antifungal
Nosepiece:
- Reverse angle quadruple nosepiece (Ball bearing type) with click stops and rubber grip
Objectives:
- EP2 Plan Achromat DIN Infinity objectives 4x, 10x, 40x (spring loaded), 100x (spring loaded, oil), antifungal
Mechanical stage:
- Double plate stage 150 x 135mm, X-Y travel range 75mm x 40mm with low-height controls
- Hard coated surface for scratch resistance
- Double specimen holder
Condenser:
- Sub stage Abbe condenser NA 1.25 with aspheric lens
- Iris diaphragm with blue daylight filter
- Rack and pinion movements on metal guides
Focusing:
- Coaxial coarse and fine focus on ball drive system for smooth operation
Illumination:
- Intensity controlled LED (up to 50,000 hours of LED life)
Electrical requirements:
- Universal input 100V - 240V AC, 50/60Hz
- Built-in voltage stabilizer
Optional Accessories:
- Dark field kit, phase contrast kit, video adapter, digital camera and mirror attachment
Certifications
CE/UL
Warranty and Services
5 years parts and 1 year electrical
Specifications
1.25 NA Abbe condenser | |
LED | |
Lx 300 | |
Coarse and fine | |
Power cable (6 ft.), Cargille immersion oil, Spare bulb (20w version only), Nylon dust cover and cleaning cloth, Styrofoam casing | |
100/240 V 50/60 Hz |
10X/18 mm with Foldable Eyeguard | |
4X, 10X, 40X, 100X | |
Microscope | |
Education, Biology, Laboratory | |
Reverse angle quadruple nosepiece |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.