Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labomed™ Lx 400 Research and Digital Research Microscopes
SCI_ED

Catalog No. S96037
Change view
Click to view available options
Objective Types:
DIN Plan Achromatic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Objective Types
S96037 DIN Plan Achromatic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96037 Supplier Labo America Inc Supplier No. 9126011
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

3.15MP camera model includes CapturePro™ archiving software. All models come with operation manual, Allen wrench, dust cover, cleaning cloth, power cord, spare bulb and spare fuse.

Reliability in laboratory and research applications.

Color-Corrected Infinity Plan optics, combined with well-corrected wide-field eyepieces, provide brilliant images with high-color fidelity and sharp contrast. Rackless stage and low-position controls provide a high degree of convenience. Metal composition of all critical mechanical components and gears and all-glass optical components deliver robust performance in educational, laboratory and research settings.

  • Eyepieces: spring-locked 10X/20mm focusable eyepieces with dual diopter adjustments, foldable rubber eye guards and antifungal coating
  • Head: binocular/trinocular viewing tube with 30° viewing angle, 360° rotatable, interpupillary distance adjustment of 48 to 75mm
  • Objectives: infinity plan-achromatic 4X (0.1 NA/ 30mm working distance [WD]), 10X (0.25 NA/ 4.82mm WD), 40X (0.65 NA/ 0.62mm WD), 100X (1.25 NA/ 0.11mm WD), all with antifungal coating, enable viewing of an assortment of specimens with the highest degree of clarity
  • Nosepiece: reverse angle quadruple nosepiece (ball-bearing type) with click stops and rubber grip
  • Stage: rackless 200 x 160mm mechanical stage with dual specimen holder and low-drive X/Y movement controls, 78 x 54mm X/Y travel range
  • Condenser: Abbe 1.25 NA condenser with iris diaphragm, iris diaphragm with blue day light filter. Rack and pinion movements on stainless-steel guides
  • Stand: single-mold, rust-resistant stand with ergonomic hand rests that provide comfort and stability
  • Focusing: coarse, 3mm/rotation; fine, 0.3mm/rotation; 12.7mm total travel range

  • Illumination: available with halogen (6V/20w) bulb that provides 2000 hours of life or built-in rechargeable LED (3.4V/1w) that provides 100,000 hours of life
  • Electrical: universal input 100 to 240VAC, 50/60Hz

Order Info

Dimensions: 19L x 16W x 13 in.H (48.3 x 40.6 x 33cm). Net weight: 18.2 lb. (8.3kg). Polarizing kit available; see cat. no. S96042. For details on other optional accessories, contact your Fisher Science Education Representative.

Certifications

CE marked. UL registered.

Specifications

Axis Type Coaxial Coarse and Fine
Base Style Single mold Aluminum Die cast with ergonomic handrests
Condenser Type 1.25 N.A. Abbe with aspheric lens
Design Type Mechanical
Diaphragm Iris
Eyepiece WF10X/20 mm
Head Style Binocular
Lighting Type LED
Magnification Power 4X, 10X, 40X, 100X
Objective Types DIN Plan Achromatic
For Use With (Application) Laboratory and research application
Grade High school
Includes Power cable (6ft.), cargille immersion oil, Nylon dust cover and cleaning Cloth, Styrofoam casing, operation manual, allen wrench, power cord, spare bulb and spare fuse
Nosepiece 4-position reversed with click stops and rubber grip
Optical Design Color corrected infinity
Width (English) 16 in.
Width (Metric) 40.6 cm
Height (English) 13 in.
Height (Metric) 33 cm
Depth (English) 19 in.
Depth (Metric) 48.3 cm
Weight (English) 18.2 lb.
Weight (Metric) 8.3 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.