Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LABOMED™ MET 400 Inverted Metallurgical Microscope
SCI_ED

Catalog No. S37247
Change view
Click to view available options
Head Style:
Binocular
Trinocular
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
S37247 Trinocular
S37246 Binocular
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S37247 Supplier LABOMED™ Supplier No. 7129100
Add to Cart
Add to Cart
Request a Quote

High-precision metallurgical tool for demanding environments. LABOMED™ MET 400 Inverted Metallurgical Microscope is ideal for daily inspection of heat-treated and stress-tested metals, glass, plastics, and chemicals.

Stand:

  • Ergonomic sturdy stand made of anti-rust material

Viewing Body:

  • Siedentopf binocular or trinocular head
  • 30° inclined, fixed
  • IPD: 52 - 75mm

Eyepiece:

  • Focusable wide field eyepieces 10x/22mm, with foldable eye guard, antifungal

Nosepiece:

  • Reverse angle quadruple nosepiece with click stops and rubber grip

Objectives:

  • ML series infinity corrected, DIN Plan Achromatic objectives 5x, 10x, 20x and 50x
  • Antifungal, MaxLite (TM) coated
  • Optional 100x dry objective

Focus:

  • Coaxial coarse and fine focusing system with tension adjustment
  • Focus graduation is 2um per division

Illumination:

  • Koehler episcopic illumination system with diffuser
  • Halogen 6V-30w with intensity control
  • 100V - 240V universal power supply

Stage:

  • Fixed stage with specimen holder - 3 types (38mm, 55mm, 65mm)
  • Optional mechanical stage

Electrical Requirements:

  • Universal power supply (110V-240V) with built-in voltage stabilizer

Optional:

  • 100x dry objective, Mechanical stage, Adapters for video and digital cameras

Specifications

Eyepiece 10X/22 mm with Foldable Eyeguard
Head Style Trinocular
Lighting Type Koehler Episcopic Illumination System with Diffuser, Halogen 6V/30w with intensity control
Magnification Power 5X, 10X, 20X, 50X (100X optional)
Model MET 400
Product Type Microscope
Resolution Coarse and fine
For Use With (Application) Education, Metallurgical, Material Sciences
Includes Power cable (6 ft.), Nylon dust cover and cleaning cloth, Styrofoam casing
Nosepiece Reverse angle quadruple nosepiece
Electrical Requirements 110/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.