Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LABOMED™ MET 400 Inverted Metallurgical Microscope

Click to view available options
Head Style:
Binocular
Trinocular
Description
Stand:
- Ergonomic sturdy stand made of anti-rust material
Viewing Body:
- Siedentopf binocular or trinocular head
- 30° inclined, fixed
- IPD: 52 - 75mm
Eyepiece:
- Focusable wide field eyepieces 10x/22mm, with foldable eye guard, antifungal
Nosepiece:
- Reverse angle quadruple nosepiece with click stops and rubber grip
Objectives:
- ML series infinity corrected, DIN Plan Achromatic objectives 5x, 10x, 20x and 50x
- Antifungal, MaxLite (TM) coated
- Optional 100x dry objective
Focus:
- Coaxial coarse and fine focusing system with tension adjustment
- Focus graduation is 2um per division
Illumination:
- Koehler episcopic illumination system with diffuser
- Halogen 6V-30w with intensity control
- 100V - 240V universal power supply
Stage:
- Fixed stage with specimen holder - 3 types (38mm, 55mm, 65mm)
- Optional mechanical stage
Electrical Requirements:
- Universal power supply (110V-240V) with built-in voltage stabilizer
Optional:
- 100x dry objective, Mechanical stage, Adapters for video and digital cameras
Specifications
Specifications
| Eyepiece | 10X/22 mm with Foldable Eyeguard |
| Head Style | Binocular |
| Lighting Type | Koehler Episcopic Illumination System with Diffuser, Halogen 6V/30w with intensity control |
| Magnification Power | 5X, 10X, 20X, 50X (100X optional) |
| Model | MET 400 |
| Product Type | Microscope |
| Resolution | Coarse and fine |
| For Use With (Application) | Education, Metallurgical, Material Sciences |
| Includes | Power cable (6 ft.), Nylon dust cover and cleaning cloth, Styrofoam casing |
| Nosepiece | Reverse angle quadruple nosepiece |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction